Motion
MPS236N

LINK-BELT
MPS236N

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/4 in Bore, Cast Iron Material, Medium Duty
MI ITEM #05939343
MFR #MPS236N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MPS236N

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/4 in Bore, Cast Iron Material, Medium Duty
MI ITEM #05939343
MFR #MPS236N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MPS236N PILLOWBLK MPS236N

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    2-1/4 in
  • Bolt Center To Center Length
    7.5000 in
  • Base To Bore Centerline
    2.7500 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Housing Material
    Cast Iron
  • Overall Height
    5.4375 in
  • Overall Length
    9.5000 in
  • Overall Width
    2.3750 in
  • Length Through Bore
    1.8906 in
  • Bolt Size
    0.6250 in
  • Max Operating Temperature
    225 °F
  • Radial Dynamic Load Capacity
    11840 lbf
  • Radial Static Load Capacity
    8080 lbf
  • Max Rpm
    4000 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • UPC_NO
    662864805759
  • Manufacturer Upc Number
    662864805759
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text