Motion
FB3CL216N

LINK-BELT
FB3CL216N

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal with Flingers, E1 Viton Seal, E3 Triple Lip Seal, H Clearance Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
Mi Item #05939359
MFR #FB3CL216N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FB3CL216N

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal with Flingers, E1 Viton Seal, E3 Triple Lip Seal, H Clearance Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
Mi Item #05939359
MFR #FB3CL216N

Mfr description
FB3CL216N FLANG BLK FB3-CL216N
  • 1" Mounted Ball Bearing, Standard Duty, Cast Iron 3-Bolt Flange Bracket Block, Centrik-Lok CL Locking Device, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.6250 in
  • Bolt Hole Spacing
    1.6250 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    1 in
  • Bore Length
    1-29/64 in
  • Housing Width
    3/8 in
  • Length Through Bore
    1.4800 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.6100 in
  • Overall Length
    4.7500 in
  • Overall Width
    2.7500 in
  • Weight
    1.80 lbs

Details

  • Bearing Material
    Black Oxide
  • Bearing Number
    CLG216NL
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Country of Origin
    Mexico
  • Description
    Link-Belt FB3CL216N Flange Blocks Ball Bearings - FB3CL216N
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    3150 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    3-Bolt Bracket
  • Grease Type
    Exxon Ronex MP Std
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    3-Bolt Flange Bracket
  • Locking Device
    Concentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Upc Number
    662864875547
  • Max Operating Temperature
    225 °F
  • Max Rpm
    9600 rpm
  • Maximum Speed
    9600 rpm
  • Mounting Type
    3-Bolt Bracket
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbs
  • Radial Static Load Capacity
    1760 lbs
  • Relubricatable
    Yes
  • Retainer Material
    NYLON
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    E1 Viton Seal, E3 Triple Lip Seal, FF Free Running, H Clearance Seal, HFF Free Running, MHFF Free Running, N Lip Seal with Flingers
  • Self Aligning
    Yes
  • Series
    200
  • Static Load Capacity
    1760 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662864875547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)