Motion
MPCL240N 2 1/2

LINK-BELT
MPCL240N 2 1/2

Pillow Block Ball Bearing Unit - 2-1/2 in Bore, 2-Bolt Base Mount, Centrik-Lok Locking, Cast Iron Housing Material, Medium Duty
MI ITEM #05939372
MFR #MPCL240N 2 1/2
Price$626.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MPCL240N 2 1/2

Pillow Block Ball Bearing Unit - 2-1/2 in Bore, 2-Bolt Base Mount, Centrik-Lok Locking, Cast Iron Housing Material, Medium Duty
MI ITEM #05939372
MFR #MPCL240N 2 1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$626.10/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0000 in
  • Bolt Center To Center Length
    8.2500 in
  • Bolt Size
    0.7500 in
  • Bore Diameter
    2-1/2 in
  • Length Through Bore
    2.3125 in
  • Overall Height
    6.0000 in
  • Overall Length
    10.7500 in
  • Overall Width
    2.6875 in
  • Weight
    13.17 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Locking Device
    Centrik-Lok
  • Locking Type
    Centrik-Lok
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662864823371
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3050 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    14040 lbf
  • Radial Static Load Capacity
    8620 lbf
  • Seal Type
    Contact/Lip
  • Series
    200
  • UPC_NO
    662864823371

Overview

Mfr description
MPCL240N PILLOWBLK MPCL240N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought