Motion
MFCCL236N 2 1/4 FLANGE BALL BRG

LINK-BELT
MFCCL236N 2 1/4 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 2-1/4 in Bore, 4-Bolt Piloted Flange Mount, Centrik-Lok Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #05939382
MFR #MFCCL236N 2 1/4 FLANGE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MFCCL236N 2 1/4 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 2-1/4 in Bore, 4-Bolt Piloted Flange Mount, Centrik-Lok Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #05939382
MFR #MFCCL236N 2 1/4 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MFCCL236N FLANG BLK MFCCL236N
  • 2 1/4" Mounted Ball Bearing, Medium Duty, Cast Iron 4-Bolt Piloted flange cartridge Block, Centrik-Lok CL Locking, Single Lip Contact Seal

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Medium Duty
  • Bolt Circle Diameter
  • Bearing Number
    MCLG236NLPA
  • Locking Device
    Centrik-Lok Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running, N Lip Seal
  • Housing Width
    1 in
  • Country of Origin
    Mexico
  • Bearing Material
    Black Oxide
  • Radial Dynamic Load Capacity
    11840 lbs
  • Radial Static Load Capacity
    8080 lbs
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Powder Coated
  • Pilot Diameter
    5.000 in
  • Bolt Size
    9/16 in
  • Max Rpm
    4000 rpm
  • Series
    200
  • Bore Length
    2-5/32 in
  • Grease Type
    Exxon Ronex MP Std
  • Retainer Material
    NYLON
  • Manufacturer Upc Number
    662864822138
  • UPC_NO
    662864822138
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text