Motion
MFCCL240N 2 1/2 FLANGE BALL BRG

LINK-BELT
MFCCL240N 2 1/2 FLANGE BALL BRG

Four-Bolt Piloted Flange Ball Bearing Unit - 2-1/2 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium, Single-Lip Contact Seal
Mi Item #05939383
MFR #MFCCL240N 2 1/2 FLANGE BALL BRG
Price$1,050.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MFCCL240N 2 1/2 FLANGE BALL BRG

Four-Bolt Piloted Flange Ball Bearing Unit - 2-1/2 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium, Single-Lip Contact Seal
Mi Item #05939383
MFR #MFCCL240N 2 1/2 FLANGE BALL BRG

Mfr description
MFCCL240N FLANG BLK MFCCL240N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,050.49/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.5000 in
  • Bolt Size
    9/16 in
  • Bore Diameter  
    2-1/2 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Outside Diameter
    7.6250 in
  • Overall Height  
    2.9400 in
  • Overall Length
    7.6250 in
  • Overall Width
    7.6250 in
  • Pilot Diameter
    5.5000 in
  • Weight
    5.94 kg

Details

  • Bearing Number
    MCLG240NLPA
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Link-Belt MFCCL240N Flange Blocks Ball Bearings - MFCCL240N
  • Duty Type
    Medium
  • Dynamic Load Capacity
    14040 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Locking Device
    Concentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Upc Number
    662864822169
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3050 rpm
  • Maximum Speed
    3050 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    Nylon
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Single-Lip Contact
  • Self Aligning
    Yes
  • Series
    MFCCL
  • Static Load Capacity
    8620 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)