Motion
MFRCL248E1 3 FLANGE BALL BRG

LINK-BELT
MFRCL248E1 3 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 3 in Bore, 4-Bolt Flange, Centrik-Lok Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #05939397
MFR #MFRCL248E1 3 FLANGE BALL BRG
Price$5,066.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MFRCL248E1 3 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 3 in Bore, 4-Bolt Flange, Centrik-Lok Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #05939397
MFR #MFRCL248E1 3 FLANGE BALL BRG

Mfr description
MFRCL248E1 FLANG BLK MFRCL248E1
  • 3" Mounted Ball Bearing, Medium Duty, Cast Iron 4-Bolt Square Flange Block, Centrik-Lok CL Locking Device, High temperature seals, steel retainers, Increased C5 clearance, High temperature grease, bearing reversed assembled in Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,066.64/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.0000 in
  • Bolt Hole Spacing
    6 in
  • Bolt Size
    3/4 in
  • Bore Diameter  
    3 in
  • Bore Length
    2-25/32 in
  • Housing Width
    13/16 in

Details

  • Bearing Material
    Black Oxide
  • Bearing Number
    MCLG247E1LPA
  • Country of Origin
    Mexico
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Almasol 1250 Hi-Temp
  • Housing Material
    Cast Iron
  • Locking Device
    Centrik-Lok Collar
  • Manufacturer Upc Number
    662864822770
  • Max Operating Temperature
    400 °F
  • Max Rpm
    2550 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    17420 lbs
  • Radial Static Load Capacity
    11400 lbs
  • Retainer Material
    STEEL
  • Seal Type
    E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running, N Lip Seal
  • Series
    200
  • Type Of Bearing
    Ball
  • UPC_NO
    662864822770

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)