Motion
MPS240E1K5 2 1/2

LINK-BELT
MPS240E1K5 2 1/2

Pillow Block Ball Bearing Unit - 2.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #05939405
MFR #MPS240E1K5 2 1/2
Price$2,570.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MPS240E1K5 2 1/2

Pillow Block Ball Bearing Unit - 2.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #05939405
MFR #MPS240E1K5 2 1/2

Mfr description
MPS240E1K5 PILLOWBLK MPS240E1K5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,570.20/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0000 in
  • Base Width
    2.6900 in
  • Bolt Center Diameter
    8.2500 in
  • Bolt Center To Center Length
    8.2500 in
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter
    2.5000 in
  • Bore Inside Diameter
    2.5000 in
  • Housing Width
    2.6900 in
  • Inner Race Width
    2.2410 in
  • Inside Diameter
    2.5000 in
  • Length
    10.7500 in
  • Misalignment Angle
    2 °
  • Overall Width
    2.6900 in
  • Thread Size
    1/8 NPT
  • Weight
    15 lbs
  • Width
    2.6900 in, 68.32 mm

Details

  • Additional Details
    increased C5 clearance | Preservative only - no grease
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    MSG240E1LPAK5
  • Bearing Type
    Ball Bearing
  • Cage Material
    Steel
  • Cage Type
    Ball Riding Retainer
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    14040 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Harmonization Code
    8483208040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    PRESERVATIVE ONLY - NO GREASE
  • Lubrication Type
    PRESERVATIVE ONLY - NO GREASE
  • Max Operating Temperature
    204 °C, 400 °F
  • Max Rpm
    2850 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    Steel
  • Rolling Element
    Ball
  • Seal
    Viton Single Lip Contact
  • Seal Type
    Viton Single Lip Contact
  • Sealing Type
    Viton Single Lip Contact
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    8620 lbf
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)