Motion
MFS255E1 3 7/16 FLANGE BALL BRG

LINK-BELT
MFS255E1 3 7/16 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 3-7/16 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #05939416
MFR #MFS255E1 3 7/16 FLANGE BALL BRG
List Price$2,874.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MFS255E1 3 7/16 FLANGE BALL BRG

Flange-Mount Ball Bearing Unit - 3-7/16 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #05939416
MFR #MFS255E1 3 7/16 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,874.06/each for your price

Overview

Mfr description
MFS255E1 FLANG BLK MFS255E1
  • 3 7/16" Mounted Ball Bearing, Medium Duty, Cast Iron 4-Bolt Square Flange Block, Setscrew Locking, Single Lip Viton Contact Seal, Steel Retainers, High Temperature Grease, Increased Clearance

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Medium Duty
  • Bolt Center To Center Length
  • Bearing Number
    MSG255E1LPA
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running, N Lip Seal
  • Housing Width
    15/16 in
  • Country of Origin
    Mexico
  • Radial Dynamic Load Capacity
    21580 lbs
  • Radial Static Load Capacity
    14400 lbs
  • Max Operating Temperature
    400 °F
  • Finish Coating
    Powder Coated
  • Bolt Size
    3/4 in
  • Max Rpm
    2250 rpm
  • Series
    200
  • Bore Length
    2-33/64 in
  • Grease Type
    Almasol 1250 Hi-Temp
  • Retainer Material
    STEEL
  • Manufacturer Upc Number
    662864807128
  • UPC_NO
    662864807128
  • Bolt Hole Spacing
    6-3/4 in
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text