Specifications
Dimensions
- Base To Bore Centerline1.5625 in
- Bolt Center To Center Length4.7500 in
- Bolt Size0.5000 in
- Bore Diameter1-1/4 in
- Length Through Bore1.5625 in
- Overall Height3.1875 in
- Overall Length6.3125 in
- Overall Width1.6250 in
Details
- Bore TypeStraight
- Duty TypeStandard Duty
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Locking TypeCentrik-Lok
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number662864874458
- Max Operating Temperature225 °F
- Max Rpm8000 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity4390 lbf
- Radial Static Load Capacity2530 lbf
- Series200
- UPC_NO662864874458
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)