Motion
F3CL214N

LINK-BELT
F3CL214N

Flange-Mount Ball Bearing Unit - 7/8 in Bore, 4-Bolt Flange, Centrik-Lok Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #05939449
MFR #F3CL214N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
F3CL214N

Flange-Mount Ball Bearing Unit - 7/8 in Bore, 4-Bolt Flange, Centrik-Lok Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal Seal
MI ITEM #05939449
MFR #F3CL214N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.7500 in
  • Bolt Hole Spacing
    2-3/4 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    7/8 in
  • Bore Length
    1-3/8 in
  • Housing Width
    19/32 in
  • Overall Height  
    2.1563 in
  • Overall Length Diameter  
    3.7500 in

Details

  • Bearing Material
    Black Oxide
  • Bearing Number
    CLG214NL
  • Bore Type
    Straight
  • Country of Origin
    Mexico
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Centrik-Lok Collar
  • Lubricant
    Exxon Ronex MP
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662864291316
  • Max Operating Temperature
    225 °F
  • Max Rpm
    9600 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbs
  • Radial Static Load Capacity
    1760 lbs
  • Replacement Bearing
    CLG214NL
  • Retainer Material
    NYLON
  • Seal Type
    E3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
  • Series
    FX3CL
  • Type Of Bearing
    Ball
  • UPC_NO
    662864291316

Overview

Mfr description
F3CL214N FLANG BLK F3-CL214N
  • 7/8" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Square Flange Block, Centrik-Lok CL Locking Device, Single Lip Contact Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought