Motion
F3CL239E1K499A

LINK-BELT
F3CL239E1K499A

Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Flange Mount, Centrik-Lok Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal with Flingers, E1 Viton Seal, E3 Triple Lip Seal, H Clearance Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #05939457
MFR #F3CL239E1K499A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
F3CL239E1K499A

Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Flange Mount, Centrik-Lok Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal with Flingers, E1 Viton Seal, E3 Triple Lip Seal, H Clearance Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #05939457
MFR #F3CL239E1K499A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F3CL239E1K499A FLANG BLK F3CCL239E1K499A
  • 2 7/16" Mounted Ball Bearing, Standard Duty, Cast Iron 4-Bolt Square Flange Block, Centrik-Lok CL Locking Device, Single Lip Contact Viton Seal, High Temperature Modifications, 100% Grease Filled, Food Grade Grease

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Bearing Number
    CLG239E1LK499A
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E1 Viton Seal, E3 Triple Lip Seal, FF Free Running, H Clearance Seal, HFF Free Running, MHFF Free Running, N Lip Seal with Flingers
  • Housing Width
    15/16 in
  • Bearing Material
    Black Oxide
  • Radial Dynamic Load Capacity
    11840 lbs
  • Radial Static Load Capacity
    8080 lbs
  • Max Operating Temperature
    400 °F
  • Finish Coating
    Powder Coated
  • Bolt Size
    5/8 in
  • Max Rpm
    3000 rpm
  • Series
    200
  • Bore Length
    2-19/32 in
  • Grease Type
    Mobil FM222 Food Grade H1
  • Retainer Material
    STEEL
  • Manufacturer Upc Number
    662864874083
  • UPC_NO
    662864874083
  • Bolt Hole Spacing
    5-3/8 in
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text