Motion
FX3CL212HFF 3/4 FLANGE BALL BRG

LINK-BELT
FX3CL212HFF 3/4 FLANGE BALL BRG

Two-Bolt Flange Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal with Flingers, E1 Viton Seal, E3 Triple Lip Seal, H Clearance Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #05939458
MFR #FX3CL212HFF 3/4 FLANGE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FX3CL212HFF 3/4 FLANGE BALL BRG

Two-Bolt Flange Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, N Lip Seal with Flingers, E1 Viton Seal, E3 Triple Lip Seal, H Clearance Seal, FF Free Running, HFF Free Running, MHFF Free Running Seal
MI ITEM #05939458
MFR #FX3CL212HFF 3/4 FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FX3CL212HFF FLANG BLK FX3-CL212HFF
  • 3/4" Mounted Ball Bearing, Standard Duty, Cast Iron 2-Bolt Flange Block, Centrik-Lok CL Locking Device, Free Running, 10% Oil Filled

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Overall Length
    4.4100 in
  • Bearing Number
    CLG212HFFL
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    E1 Viton Seal, E3 Triple Lip Seal, FF Free Running, H Clearance Seal, HFF Free Running, MHFF Free Running, N Lip Seal with Flingers
  • Overall Height
  • Housing Width
    9/16 in
  • Country of Origin
    Mexico
  • Bore Type
    Straight
  • Overall Width
    2.4400 in
  • Bearing Material
    Black Oxide
  • Harmonization Code
    8483204040
  • Radial Dynamic Load Capacity
    2870 lbs
  • Radial Static Load Capacity
    1480 lbs
  • Coating
    Powder Coated
  • Length Through Bore
    1.2800 in
  • Max Operating Temperature
    225 °F
  • Finish Coating
    Powder Coated
  • Description
    Link-Belt FX3CL212HFF Flange Blocks Ball Bearings - FX3CL212HFF
  • Bolt Size
    3/8 in
  • Max Rpm
    13400 rpm
  • Series
    200
  • Bore Length
    1-11/32 in
  • Dynamic Load Capacity
    2870 lbf
  • Misalignment Angle
    Static Only - ±2.0 °
  • Color
    Black
  • Grease Type
    Mobil Velocite #10 Oil
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Construction
    One Piece
  • Housing Type
    Two-Bolt Flange
  • Lubricant
    MOBIL VELOCITE #10 OIL
  • Maximum Speed
    13400 rpm
  • Retainer Type
    Ball Riding Retainer
  • Retainer Material
    NYLON
  • Self Aligning
    Yes
  • Manufacturer Upc Number
    662864874229
  • UPC_NO
    662864874229
  • Weight
    1.20 lbs
  • Static Load Capacity
    1480 lbf
  • Relubricatable
    Yes
  • Number Of Mounting Holes
    2
  • Bolt Hole Spacing
    3-17/32 in
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text