Overview
Mfr description
NCDA1D325-1400-XC6 CYLINDER
Specifications
- Country of OriginUS
- Bore Diameter3.2500 in
- Stroke14.0000 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Options IncludedStainless Steel Piston Rod
- Auto-SwitchWith Auto Switch (Magnetic Piston)
- Made to OrderYes
- Mounting TypeDouble Detachable Rear Clevis
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data