Motion
Y410-F02-A
T-Interface - For Use With AC40, 1/4 BSPP Port
Mi Item #05940114
MFR #Y410-F02-A
Price$19.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Interface - For Use With AC40, 1/4 BSPP Port
Mi Item #05940114
MFR #Y410-F02-A

Mfr description
Y410-F02-A T-INTERFACE
  • T type spacer for AC-A series
  • Facilitates the branching of air flow
  • Easy maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.35/each

Specifications

Dimensions

  • Port Size
    1/4 BSPP
  • Weight
    0.14 lbs

Details

  • Accessory Type
    Spacer with T Bracket
  • Country of Origin
    CN
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)