Overview
Mfr description
CDRB2BWU15-270SZ ACTUATOR, ROTARY, VANE
- Two shaft options available
- Port locations modified
- RoHS compliant
- Mounting position of the auto switch can be set freely
Specifications
- MagnetYes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data