Motion
VT307-5G1-01N

SMC CORP OF AMERICA
VT307-5G1-01N

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Single Solenoid, Grommet, Body Ported, 1/8 in
Mi Item #05940558
MFR #VT307-5G1-01N
Price$28.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VT307-5G1-01N

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, Single Solenoid, Grommet, Body Ported, 1/8 in
Mi Item #05940558
MFR #VT307-5G1-01N

Mfr description
VT307-5G1-01N BODY PORTED 3 PORT VALVE
  • 3 Port Direct Operated Poppet
  • Rubber Seal
  • Single Valve with Various Valve Functions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.06/each

Specifications

Dimensions

  • Port Size
    1/8 in
  • Port Sizes
    1/8 NPT

Details

  • Flow Direction
    2-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Series
    VT3
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
  • Valve Function
    Poppet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)