Motion
11-MXJ6-15
Cylinder, Air
Mi Item #05940566
MFR #11-MXJ6-15
Price$307.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Air
Mi Item #05940566
MFR #11-MXJ6-15

Mfr description
11-MXJ6-15 CYLINDER
  • Bore sizes: 4, 6, 8 mm
  • Stroke lengths: 5, 10, 15 and 20 mm
  • Stroke adjuster option
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.00/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm

Details

  • Adjuster Option
    No Adjustment
  • Auto-Switch
    No
  • Bearings
    Linear Bearings
  • Body Material
    Martensitic Stainless Steel
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Clean Series
    Clean Room
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Guide Type
    Linear
  • Magnet
    With Magnet
  • Options Included
    Clean Series, Vacuum Type
  • Product Type
    Guided Air Cylinders
  • Series
    MXJ
  • Special Applications
    Vacuum Service
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)