Motion
7810-1B
Air Motor - 0.70 hp, Free Speed 450 rpm, 37.3 cfm
Mi Item #05940603
MFR #7810-1B
Price$4,109.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 0.70 hp, Free Speed 450 rpm, 37.3 cfm
Mi Item #05940603
MFR #7810-1B

Mfr description
7810-1B MULTI-VANE AIR MOTORS
  • The 2200-Series is easy to service with plenty of versitility
  • With a robust design to handle high torque or high speed applications, you'll be able to complete your job with ease.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,109.44/each

Specifications

Dimensions

  • Overall Length
    9.91 in
  • Overall Width
    3.44 in
  • Spindle Size
    1/2 in Keyed
  • Stall Torque
    29.0 in

Details

  • Air Consumption
    37.3 cfm
  • Free Speed
    450 rpm
  • Gear Reduction
    Double
  • Max Peak Sound
    85 dBa
  • Maximum Power
    0.70 hp
  • Maximum Speed
    225 rpm
  • Maximum Torque
    14.5 ft-lbs, 21 nm
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    225 rpm
  • Standards Met
    ATEX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)