Motion
PPA90-18B65-18NXXX

THOMSON (ALTRA)
PPA90-18B65-18NXXX

PPA Actuator - 90 V dc Input Voltage, 18 in Stroke Length
MI ITEM #05940767
MFR #PPA90-18B65-18NXXX
List Price$2,374.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PPA90-18B65-18NXXX

PPA Actuator - 90 V dc Input Voltage, 18 in Stroke Length
MI ITEM #05940767
MFR #PPA90-18B65-18NXXX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,374.92/each for your price

Overview

Mfr description
PPA90-18B65-18N-XXX ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Integral Holding Brake

Specifications

  • Screw Drive Type
    Ball Screw
  • Input Voltage
    90 V dc
  • Stroke
    18 in
  • Dynamic Load Capacity
    750 lbf
  • Static Load Capacity
    3000 lbf
  • Speed At Full Load
    0.63 in/s
  • Speed At No Load
    0.80 in/s
  • Weight
    15.90 lbs
  • Manufacturer Catalog
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text