Motion
7222-B-XL-N1-MP

FAG (SCHAEFFLER)
7222-B-XL-N1-MP

Angular Contact Bearing - 110 mm Bore, 200 mm OD, 38 mm Width, Without Snap Ring
Mi Item #05940890
MFR #7222-B-XL-N1-MP
Price$2,114.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7222-B-XL-N1-MP

Angular Contact Bearing - 110 mm Bore, 200 mm OD, 38 mm Width, Without Snap Ring
Mi Item #05940890
MFR #7222-B-XL-N1-MP

Mfr description
7222-B-XL-N1-MP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,114.76/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    38 mm
  • Weight
    11 lbs, 4.99 kg

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)