Motion
D2408-L10-X
USA Sealing Metric Bite Type Plug - 10 mm Tube, Steel
Mi Item #05941050
MFR #D2408-L10-X
Price$9.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Metric Bite Type Plug - 10 mm Tube, Steel
Mi Item #05941050
MFR #D2408-L10-X

Mfr description
L10(M16X1.5) MBT PLUG BODY ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.27/each

Specifications

Dimensions

  • Hex Body
    17.0
  • Overall Length
    16.0
  • Tube Size
    10 mm

Details

  • Adapter Type
    Metric Bite Type Plug
  • Material
    Steel
  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)