Motion
PWM 303630

SKF
PWM 303630

Filament Wound Straight Bushing - 30 mm Bore, 30 mm Length
Mi Item #05941056
MFR #PWM 303630
Price$205.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PWM 303630

Filament Wound Straight Bushing - 30 mm Bore, 30 mm Length
Mi Item #05941056
MFR #PWM 303630

Mfr description
PWM 303630
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.25/each

Specifications

Dimensions

  • Inside Diameter
    30 mm
  • Outside Diameter
    36 mm
  • Overall Length
    30 mm
  • Weight
    0.035 lbs

Details

  • Manufacturer Product Page
  • Operating Temperature Range
    -58 to 284 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    PWM
  • Sleeve Bearing Type
    Plain Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)