Specifications
Dimensions
- Bore Diameter85 mm
- Outside Diameter150 mm
- Overall Width36 mm
Details
- Bore TypeStraight
- Cage TypeInner Ring Guided
- Closure TypeOpen
- Country of OriginJP
- Harmonization Code8482300080
- Internal ClearanceC0
- Manufacturer Upc Number029176020803
- Measurement StandardMetric
- Product TypeSpherical Roller Bearings
- Series222
- UPC_NO029176020803