Specifications
Dimensions
- Bore Diameter90 mm
- Outside Diameter160 mm
- Overall Width40 mm
Details
- Bore TypeTapered 1:12
- Cage TypeInner Ring Guided
- Closure TypeOpen
- Country of OriginJP
- Harmonization Code8482300080
- Internal ClearanceC3
- Manufacturer Upc Number029176005916
- Measurement StandardMetric
- Product TypeSpherical Roller Bearings
- Series222
- UPC_NO029176005916