Specifications
Dimensions
- Bore Diameter100 mm
- Outside Diameter180 mm
- Overall Width46 mm
Details
- Bore TypeStraight
- Cage TypeInner Ring Guided
- Closure TypeOpen
- Country of OriginJP
- Harmonization Code8482300080
- Internal ClearanceC0
- Manufacturer Upc Number029176006029
- Measurement StandardMetric
- Product TypeSpherical Roller Bearings
- Series222
- UPC_NO029176006029
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)