Overview
Mfr description
22220CDKE4C3
Specifications
- Bore TypeTapered 1:12
- Bore Diameter
- Outside Diameter
- Overall Width
- Cage TypeInner Ring Guided
- Closure TypeOpen
- Internal ClearanceC3
- Measurement StandardMetric
- Country of OriginJP
- Series222
- Manufacturer Upc Number029176006050
- UPC_NO029176006050
- Harmonization Code8482300080
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data