Motion
22244CAMW507
Spherical Roller Bearing - 220 mm ID, 400 mm OD, 108 mm Width, Straight Bore, Open, C0
Mi Item #05941218
MFR #22244CAMW507
Price$6,798.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 220 mm ID, 400 mm OD, 108 mm Width, Straight Bore, Open, C0
Mi Item #05941218
MFR #22244CAMW507

Mfr description
22244CAMW507 BRG
  • Design—Elimination of the guide ring allowed for a design change that improves cage balance and strength
  • Material technology—HPS series is made from NSK’s high-cleanliness Z steel
  • Special surface treatment of NSK spherical roller bearings increases resistance to wear
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,798.17/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    108 mm
  • Weight
    59.34189 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical Roller Bearing, Series 222
  • Dynamic Load Capacity
    1960000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Manufacturer Upc Number
    029176822391
  • Max Rpm
    1000 rpm
  • Maximum RPM (Grease)
    850 rpm
  • Maximum Speed
    1000 rpm
  • Measurement Standard
    Metric
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    2430000 N
  • UPC_NO
    029176822391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)