Motion
24164CAME4C3
Spherical Roller Bearing - 320 mm ID, 540 mm OD, 218 mm Width, Straight Bore, Open, C3
Mi Item #05941293
MFR #24164CAME4C3
Price$63,225.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 320 mm ID, 540 mm OD, 218 mm Width, Straight Bore, Open, C3
Mi Item #05941293
MFR #24164CAME4C3

Mfr description
24164CAME4C3
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63,225.08/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    540 mm
  • Overall Width  
    218 mm
  • Weight
    432.106 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Dynamic Load Capacity
    989159.6 lbf
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176828478
  • Max Rpm
    1100 rpm
  • Maximum RPM (Grease)
    480 rpm
  • Maximum Speed
    1100 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    241
  • Static Load Capacity
    1494979.85 lbf
  • UPC_NO
    029176828478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)