Specifications
Dimensions
- Overall Width280 mm
Details
- Bore TypeStraight
- Country of OriginJP
- Harmonization Code8482300080
- Manufacturer Upc Number029176691515
- Product TypeSpherical Roller Thrust Bearings
- UPC_NO029176691515
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)