Motion
23120CAME4C3S11

NSK CORP, BEARING DIV
23120CAME4C3S11

Spherical Roller Bearing - 100 mm ID, 165 mm OD, 52 mm Width, Straight Bore
Mi Item #05941356
MFR #23120CAME4C3S11
Price$1,026.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23120CAME4C3S11

Spherical Roller Bearing - 100 mm ID, 165 mm OD, 52 mm Width, Straight Bore
Mi Item #05941356
MFR #23120CAME4C3S11

Mfr description
23120CAME4C3S11 SPHERICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,026.71/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    165 mm
  • Overall Width  
    52 mm
  • Weight
    9.27 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    345000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176795121
  • Maximum RPM (Grease)
    1700 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    231
  • Static Load Capacity
    530000 N
  • UPC_NO
    029176795121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)