Motion
23020CDE4
Spherical Roller Bearing - 100 mm ID, 170 mm OD, 37 mm Width, Straight Bore, Open, C0
Mi Item #05941362
MFR #23020CDE4
Price$1,305.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 100 mm ID, 170 mm OD, 37 mm Width, Straight Bore, Open, C0
Mi Item #05941362
MFR #23020CDE4

Mfr description
23020CDE4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,305.24/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    37 mm
  • Weight
    5.093 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Dynamic Load Capacity
    47659.508 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176490231
  • Max Rpm
    3200 rpm
  • Maximum RPM (Grease)
    2200 rpm
  • Maximum Speed
    3200 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Static Load Capacity
    75311.015 lbf
  • UPC_NO
    029176490231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)