Motion
25-911-60-psi/kPa

NOSHOK INC
25-911-60-psi/kPa

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 60 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled
MI ITEM #05941867
MFR #25-911-60-psi/kPa
Your Price$87.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-911-60-psi/kPa

Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 60 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled
MI ITEM #05941867
MFR #25-911-60-psi/kPa

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$87.67/each(List $106.40)

Overview

Mfr description
25-911-60-PSI/KPA
  • High quality liquid filled gauge
  • Vacuum and compound ranges through 0 psi to 15,000 psi
  • Impact resistant ABS and Stainless Steel case
  • Copper alloy and Brass wetted parts
  • Cleaning for Oxygen Service is available only for dry or HL (Halocarbon) filled gauges
  • For gauges with MIP, GY40 fill is standard for liquid filled gauges.

Specifications

  • Gauge Type
    Pressure Gauge
  • Face Diameter
    2.5000 in
  • Lens Material
    Polycarbonate
  • Pointer Material
    Molded Plastic
  • Accuracy
    1.6
  • Material
    304 Stainless Steel
  • Connection Locations
    Back
  • Element Material
    Copper Alloy C-Type Bourdon Tube
  • Pressure Range
    0 to 60 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text