Motion
V8M8-E
CM-Series Hydraulic Socket - Steel Body Material, Unvalved, 1 in NPTF, 1 – 11-1/2 Male Thread, 6000 psi PSI, 1 in Body Size, Buna-N Seal
Mi Item #05941928
MFR #V8M8-E
Price$25.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM-Series Hydraulic Socket - Steel Body Material, Unvalved, 1 in NPTF, 1 – 11-1/2 Male Thread, 6000 psi PSI, 1 in Body Size, Buna-N Seal
Mi Item #05941928
MFR #V8M8-E

Mfr description
V8M8-E V-SERIES QD MALE X MP STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.80/each

Specifications

Dimensions

  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Body Size
    1 in
  • Hex
    1.50 in
  • Length
    2.31 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    15900 psi
  • Coupling Component
    Plug
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Male Thread
  • Flow Rate
    48 gpm
  • Hose Connection Type
    Male NPTF
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite H Series
  • Thread Hose I.D. Tube O.D.
    1 in
  • Valve Type
    Unvalved
  • Working Pressure
    6000 psi
  • Working Pressure Range
    5001 to 6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)