Motion
CC-2448-5PYBK

LITTLE GIANT
CC-2448-5PYBK

Combination Shelf and Platform Truck
MI ITEM #05941990
MFR #CC-2448-5PYBK
Price$792.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
CC-2448-5PYBK

Combination Shelf and Platform Truck
MI ITEM #05941990
MFR #CC-2448-5PYBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$792.45/each

Specifications

Dimensions

  • Overall Height
    36 in
  • Overall Length
    53.5 in
  • Overall Width
    24 in
  • Platform Length
    48 in
  • Platform Width
    24 in
  • Shipping Weight
    124 lbs
  • Weight
    84 lb
  • Wheel Diameter
    5 in

Details

  • Caster Wheel Types
    Polyurethane Wheels
  • Color
    Gray
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8716.80.5010
  • Weight Capacity
    1200 lbs

Overview

Mfr description
CC-2448-5PYBK CONVERTIBLE PLATFORM TRUCK
  • 12 gauge steel deck
  • 1200 lbs. Capacity
  • Shelf Clearance: 12
  • Overall Height: 36
  • 5 Polyurethane Wheels
  • 2 Rigid, and 2 Swivel Casters with Wheel Brakes
  • All-Welded Construction
  • Powder Coated Finish
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought