Overview
Mfr description
AR20K-N01BE-1Z REGULATOR, MODULAR
Specifications
- Port Size1/8 NPT
- Set Pressure Range3 to 30 psi
- Maximum Set Pressure29 psi
- Knob TypeDownward Knob
- Included OptionsBackflow Function, Bracket, Name Plate, Pressure Gauge - psi, °F, Square Embedded Pressure Gauge
- Fluid CompAir
- Body Size20
- Thread StandardNPT
- Inlet Port TypeStraight
- Series/SystemAR
- Pressure Gauge IncludedSquare Embedded Type Pressure Gauge (with Limit Indicator)
- Mounting TypeWith Bracket
- Outlet Port Size1/8 in
- Outlet Port TypeStraight
- Weight0.66 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data