Motion
BCR-1-3/4-XBC
BCR-1-3/4-XBC Crowned Cam Follower-Hex Head Roller - BCR Series Series, 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, 1.7500 in Stud Length, Sealed, High-Alloy Bearing Steel/Non-Metallic Bushing Material
Mi Item #05942066
MFR #BCR-1-3/4-XBC
Price$91.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BCR-1-3/4-XBC Crowned Cam Follower-Hex Head Roller - BCR Series Series, 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, 1.7500 in Stud Length, Sealed, High-Alloy Bearing Steel/Non-Metallic Bushing Material
Mi Item #05942066
MFR #BCR-1-3/4-XBC

Mfr description
BCR 1 3/4-XBC CAM FOLLOWER
  • The Smith BCR and BYR series replace the standard steel needle rollers with a non-metallic, self lubricating, engineered plastic bushing which eliminates or reduces the need for bearing lubrication
  • This product is available in Sealed, Crowned and Eccentric Stud type
  • The load capacity is based on speed used
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.18/each

Specifications

Dimensions

  • Lube Size
    0.1875 in
  • Male Thread Size
    3/4-16
  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.0000 in
  • Stud Diameter  
    0.7500 in
  • Thread Length
    0.8750 in
  • Thread Size
    3/4-16
  • Weight
    0.88 lbs

Details

  • Bearing Element
    Bushing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • General Information
    Stud type cam follower Crowned outside diameter Non-metallic bushing Hex hole 
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    BCR-1-3/4-XBC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041190818
  • Material
    52100 or Equivalent
  • OEM Part Number
    BCR-1-3/4-XBC
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    BCR Series
  • Stud Type
    CR-Standard Stud
  • UPC_NO
    651041190818
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)