Motion
BCR-1-1/2-XBEC

SMITH BEARING COMPANY
BCR-1-1/2-XBEC

Crowned Cam Follower-Hex Head - BCR Series Series, 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #05942091
MFR #BCR-1-1/2-XBEC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMITH BEARING COMPANY
BCR-1-1/2-XBEC

Crowned Cam Follower-Hex Head - BCR Series Series, 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #05942091
MFR #BCR-1-1/2-XBEC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCR-1-1/2-XBEC CAM FOLLOWER
  • The Smith BCR and BYR series replace the standard steel needle rollers with a non-metallic, self lubricating, engineered plastic bushing which eliminates or reduces the need for bearing lubrication
  • This product is available in Sealed, Crowned and Eccentric Stud type
  • The load capacity is based on speed used
  • Consult our Engineering department for load calculations
  • Max allowable temperature 250°F typical
  • Higher temperature versions available

Specifications

  • Bearing Element
    Bushing
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    CR-Standard Stud
  • Closure Type
    Sealed
  • Eccentric Bushing Length
    0.75 in
  • Head Type
    Hex Head
  • Thread Length
    0.7500 in
  • Thread Size
    5/8-18
  • Eccentricity
    0.03 in
  • Lube Size
    0.1875 in
  • Finish Coating
    Black Oxide
  • Male Thread Size
    5/8-18
  • Series
    BCR Series
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    BCR-1-1/2-XBEC
  • Manufacturer Upc Number
    N/A
  • Weight
    0.55 lbs
  • Material
    52100 or Equivalent
  • General Information
    Stud type cam follower Crowned outside diameter Non-metallic bushing Hex hole Eccentric configuration
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text