Motion
BYR-1-5/8-XC
BYR-1-5/8-XC Cylindrical Yoke Roller - 1.6250 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, Sealed, High-Alloy Bearing Steel/Non-Metallic Bushing Material
MI ITEM #05942103
MFR #BYR-1-5/8-XC
List Price$72.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BYR-1-5/8-XC Cylindrical Yoke Roller - 1.6250 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, Sealed, High-Alloy Bearing Steel/Non-Metallic Bushing Material
MI ITEM #05942103
MFR #BYR-1-5/8-XC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.39/each for your price

Overview

Mfr description
BYR 1 5/8-XC CAM FOLLOWER
  • The Smith BCR and BYR series replace the standard steel needle rollers with a non-metallic, self lubricating, engineered plastic bushing which eliminates or reduces the need for bearing lubrication
  • This product is available in Sealed, Crowned and Eccentric Stud type
  • The load capacity is based on speed used
  • Consult our Engineering department for load calculations
  • Max allowable temperature 250°F typical
  • Higher temperature versions available
  • Lub Fitting Size-Relubricate through head end only

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Overall Width
    0.9375 in
  • Closure Type
    Sealed
  • ECCN
    2A001.b
  • Roller Material
    High-Alloy Bearing Steel
  • Lubrication Hole Location
    None
  • Finish Coating
    Black Oxide
  • OEM Part Number
    BYR-1-5/8-XC
  • Series
    BYR Series
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    BYR-1-5/8-XC
  • Manufacturer Upc Number
    651041190948
  • UPC_NO
    651041190948
  • Harmonization Code
    8482400000
  • Weight
    0.5 lbs
  • General Information
    Yoke type cam follower Crowned outside diameter Non-metallic bushing
  • Material
    52100 or Equivalent
  • Head Type
    Slotted Head
  • Thread Length
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text