Motion
BYR-3-XC
Crowned Yoke Roller - 3.0000 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, High-Alloy Bearing Steel Material
Mi Item #05942110
MFR #BYR-3-XC
Price$307.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 3.0000 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, High-Alloy Bearing Steel Material
Mi Item #05942110
MFR #BYR-3-XC

Mfr description
BYR 3-XC CAM FOLLOWER
  • The Smith BCR and BYR series replace the standard steel needle rollers with a non-metallic, self lubricating, engineered plastic bushing which eliminates or reduces the need for bearing lubrication
  • This product is available in Sealed, Crowned and Eccentric Stud type
  • The load capacity is based on speed used
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.57/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Overall Width
    1.8125 in
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.7500 in
  • Thread Length
    0
  • Weight
    3.1 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    Yoke type cam follower Crowned outside diameter Non-metallic bushing
  • Harmonization Code
    8482400000
  • Head Type
    Slotted Head
  • Lubrication Hole Location
    None
  • Manufacturer Catalog Number
    BYR-3-XC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041191013
  • Material
    52100 or Equivalent
  • Max Operating Temperature
    200 °F
  • OEM Part Number
    BYR-3-XC
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    Crowned
  • Series
    BYR Series
  • UPC_NO
    651041191013
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)