Overview
Mfr description
BCR 11/16-X SEALED CAM FOLLOWER
- The Smith BCR and BYR series replace the standard steel needle rollers with a non-metallic, self lubricating, engineered plastic bushing which eliminates or reduces the need for bearing lubrication
- This product is available in Sealed, Crowned and Eccentric Stud type
- The load capacity is based on speed used
- Consult our Engineering department for load calculations
- Max allowable temperature 250°F typical
- Higher temperature versions available
- Lub Fitting Size-Relubricate through head end only
Specifications
- Bearing ElementBushing
- Roller ShapeFlat
- Roller Diameter
- Roller Width
- Roller MaterialBearing Steel
- Stud Diameter
- Stud TypeCR-Standard Stud
- Closure TypeSealed
- Head TypeSlotted Head
- Thread Length0.3125 in
- Thread Size1/4-28
- Lube Size0.1250 in
- Finish CoatingBlack Oxide
- Male Thread Size1/4-28
- SeriesBCR Series
- Manufacturer Product Page
- Manufacturer Catalog NumberBCR-11/16-X
- Manufacturer Upc NumberN/A
- Weight0.06 lbs
- Material52100 or Equivalent
- General InformationStud type cam follower Cylindrical outside diameter Non-metallic bushing Slot hole
- Product TypeCrowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data