Motion
CR-1-3/4-BC
CR-1-3/4-BC Crowned Cam Follower-Hex Head Roller - CR Series Series, 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, 1.7500 in Stud Length, Unsealed, High-Alloy Bearing Steel Material
Mi Item #05942152
MFR #CR-1-3/4-BC
Price$86.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR-1-3/4-BC Crowned Cam Follower-Hex Head Roller - CR Series Series, 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, 1.7500 in Stud Length, Unsealed, High-Alloy Bearing Steel Material
Mi Item #05942152
MFR #CR-1-3/4-BC

Mfr description
CR 1 3/4-BC
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.58/each

Specifications

Dimensions

  • Lube Size
    0.0938 in
  • Male Thread Size
    3/4-16
  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.0000 in
  • Stud Diameter  
    0.7500 in
  • Thread Length
    0.8750 in
  • Thread Size
    3/4-16
  • Weight
    0.88 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Finish Coating
    Black Oxide
  • General Information
    Stud type cam follower Crowned outside diameter Needle roller Hex Hole
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    CR-1-3/4-BC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041184503
  • Material
    52100 or Equivalent
  • Number Of Rows
    1
  • OEM Part Number
    CR-1-3/4-BC
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    7870 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    CR Series
  • Stud Type
    CR-Standard Stud
  • UPC_NO
    651041184503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)