Motion
CR-1-7/8-XC
CR-1-7/8-XC Crowned Cam Follower-Slotted Head Roller - CR Series Series, 1.8750 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, 1.7500 in Stud Length, Sealed, High-Alloy Bearing Steel Material
MI ITEM #05942158
MFR #CR-1-7/8-XC
List Price$93.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR-1-7/8-XC Crowned Cam Follower-Slotted Head Roller - CR Series Series, 1.8750 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, 1.7500 in Stud Length, Sealed, High-Alloy Bearing Steel Material
MI ITEM #05942158
MFR #CR-1-7/8-XC

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$93.45/each for your price

Overview

Mfr description
CR 1 7/8-XC CAM FOLLOWER
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    CR-Standard Stud
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Thread Length
    0.8750 in
  • Thread Size
    3/4-16
  • Radial Dynamic Load Capacity
    7870 lbf
  • Lube Size
    0.0938 in
  • Finish Coating
    Black Oxide
  • Male Thread Size
    3/4-16
  • Series
    CR Series
  • OEM Part Number
    CR-1-7/8-XC
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    CR-1-7/8-XC
  • Manufacturer Upc Number
    651041070349
  • UPC_NO
    651041070349
  • Weight
    0.97 lbs
  • Number Of Rows
    1
  • Material
    52100 or Equivalent
  • General Information
    Stud type cam follower Crowned outside diameter Needle roller Slot hole
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text