Motion
CR-1-1/4-XBC
CR-1-1/4-XBC Crowned Cam Follower-Hex Head Roller - CR Series Series, 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, 1.2500 in Stud Length, Sealed, High-Alloy Bearing Steel Material
Mi Item #05942168
MFR #CR-1-1/4-XBC
Price$52.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR-1-1/4-XBC Crowned Cam Follower-Hex Head Roller - CR Series Series, 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, 1.2500 in Stud Length, Sealed, High-Alloy Bearing Steel Material
Mi Item #05942168
MFR #CR-1-1/4-XBC

Mfr description
CR 1 1/4-XBC SEALED CAM FOLLOWER
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.15/each

Specifications

Dimensions

  • Lube Size
    0.0938 in
  • Male Thread Size
    1/2-20
  • Roller Diameter  
    1.2500 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.5000 in
  • Thread Length
    0.6250 in
  • Thread Size
    1/2-20
  • Weight
    0.32 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • General Information
    Stud type cam follower Crowned outside diameter Needle roller Hex Hole
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    CR-1-1/4-XBC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041078970
  • Material
    52100 or Equivalent
  • Number Of Rows
    1
  • OEM Part Number
    CR-1-1/4-XBC
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    4470 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    CR Series
  • Stud Type
    CR-Standard Stud
  • UPC_NO
    651041078970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)