Motion
CR-4-XCE
Crowned Cam Follower-Slotted Head - CR Series Series, 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #05942195
MFR #CR-4-XCE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower-Slotted Head - CR Series Series, 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #05942195
MFR #CR-4-XCE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CR 4-XCE
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    CR-Standard Stud
  • Closure Type
    Sealed
  • Eccentric Bushing Length
    2 in
  • Head Type
    Slotted Head
  • Thread Length
    1.5000 in
  • Radial Dynamic Load Capacity
    35980 lbf
  • Eccentricity
    0.06 in
  • Lube Size
    0.2500 in
  • Finish Coating
    Black Oxide
  • Male Thread Size
    1 1/2-12
  • Series
    CR Series
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    CR-4-XCE
  • Manufacturer Upc Number
    N/A
  • Weight
    10 lbs
  • Number Of Rows
    1
  • Material
    52100 or Equivalent
  • General Information
    Stud type cam follower Crowned outside diameter Needle roller Slot hole Eccentric Configuration
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text