Motion
HR-1-XBC
Crowned Cam Follower - 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.6250 in Stud Dia, 1.0000 in Stud Length
Mi Item #05942198
MFR #HR-1-XBC
Price$43.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.6250 in Stud Dia, 1.0000 in Stud Length
Mi Item #05942198
MFR #HR-1-XBC

Mfr description
HR 1-XBC CAM FOLLOWER
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.02/each

Specifications

Dimensions

  • Roller Diameter  
    1.0000 in
  • Roller Width  
    0.6250 in
  • Stud Diameter  
    0.6250 in
  • Stud Length  
    1.0000 in
  • Thread Size
    18-5/8 in

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    6200 lbs
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)