Motion
YR-1-3/4-XC
YR-1-3/4-XC Cylindrical Yoke Roller - 1.7500 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, Sealed, High-Alloy Bearing Steel Material
MI ITEM #05942203
MFR #YR-1-3/4-XC
Price$52.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
YR-1-3/4-XC Cylindrical Yoke Roller - 1.7500 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, Sealed, High-Alloy Bearing Steel Material
MI ITEM #05942203
MFR #YR-1-3/4-XC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$52.72/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Overall Width
    1.0625 in
  • Roller Diameter  
    1-3/4 in
  • Roller Width  
    1.0000 in
  • Thread Length
    0
  • Weight
    0.64 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • ECCN
    2A001.b
  • Finish Coating
    Black Oxide
  • General Information
    a complete line of stud type and yoke type cam followers for industrial applications. These bearings are available in steel, stainless steel, and with engineered plastic internal bushings. We specialize in engineered cam followers to fit specific applicat
  • Harmonization Code
    8482400000
  • Manufacturer Catalog Number
    YR-1-3/4-XC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041042704
  • Material
    52100 or Equivalent
  • Number Of Rows
    1
  • OEM Part Number
    YR-1-3/4-XC
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    7870 lbf
  • Radial Static Load Capacity
    15870 lbf
  • Roller Material
    High-Alloy Bearing Steel
  • Roller Shape
    Crowned
  • Series
    YR Series
  • UPC_NO
    651041042704

Overview

Mfr description
YR 1-3/4 XC YOKE FOLLOWER
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text