Motion
CR-11/16-XB-SS

SMITH BEARING COMPANY
CR-11/16-XB-SS

Crowned Cam Follower-Slotted Head Roller Stainless - 0.6875 in Roller Dia, 0.4375 in Roller Width, 0.2500 in Stud Dia, Sealed, Stainless Steel Material
MI ITEM #05942209
MFR #CR-11/16-XB-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMITH BEARING COMPANY
CR-11/16-XB-SS

Crowned Cam Follower-Slotted Head Roller Stainless - 0.6875 in Roller Dia, 0.4375 in Roller Width, 0.2500 in Stud Dia, Sealed, Stainless Steel Material
MI ITEM #05942209
MFR #CR-11/16-XB-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CR 11/16-XB-SS CAM FOLLOWER
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Stainless Steel
  • Stud Diameter
  • Stud Type
    CR-Standard Stud
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Thread Length
    0.3125 in
  • Thread Size
    1/4-28
  • Radial Dynamic Load Capacity
    695 lbf
  • Finish Coating
    440C Stainless Steel
  • Male Thread Size
    1/4-28
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    CR-11/16-XB-SS
  • Manufacturer Upc Number
    N/A
  • Weight
    0.06 lbs
  • Number Of Rows
    1
  • Material
    440C Stainless Steel
  • General Information
    Stud type 440C Stainless Steel cam follower Cylindrical outside diameter Needle roller Hex hole
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text