Overview
Mfr description
CR 1 5/8-BE
- A complete line of stud type and yoke type cam followers for industrial applications
- These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
- We specialize in engineered cam followers to fit specific applications
Specifications
- Bearing ElementNeedle Rollers
- Roller ShapeFlat
- Roller Diameter
- Roller Width
- Roller MaterialBearing Steel
- Stud Diameter
- Stud TypeCR-Standard Stud
- Closure TypeOpen
- Eccentric Bushing Length0.75 in
- Head TypeHex Head
- Thread Length0.7500 in
- Thread Size5/8-18
- Radial Dynamic Load Capacity5560 lbf
- Eccentricity0.03 in
- Lube Size0.0938 in
- Finish CoatingBlack Oxide
- Male Thread Size5/8-18
- SeriesCR Series
- Manufacturer Product Page
- Manufacturer Catalog NumberCR-1-5/8-BE
- Manufacturer Upc NumberN/A
- Weight0.61 lbs
- Number Of Rows1
- Material52100 or Equivalent
- General InformationStud type cam follower Cylindrical outside diameter Needle roller Hex Hole Eccentric configuration
- Product TypeCrowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data