Motion
CR-1/2-A-XBE
CR-1/2-A-XBE Flat Cam Follower-Hex Head Roller - CR Series Series, 0.5000 in Roller Dia, 0.3750 in Roller Width, 0.1900 in Stud Dia, 0.6250 in Stud Length, Sealed, High-Alloy Bearing Steel Material
MI ITEM #05942236
MFR #CR-1/2-A-XBE
List Price$50.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR-1/2-A-XBE Flat Cam Follower-Hex Head Roller - CR Series Series, 0.5000 in Roller Dia, 0.3750 in Roller Width, 0.1900 in Stud Dia, 0.6250 in Stud Length, Sealed, High-Alloy Bearing Steel Material
MI ITEM #05942236
MFR #CR-1/2-A-XBE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.70/each for your price

Overview

Mfr description
CR 1/2A-XBE
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    CR-Standard Stud
  • Closure Type
    Sealed
  • Eccentric Bushing Length
    0.375 in
  • Head Type
    Hex Head
  • Thread Length
    0.2500 in
  • Thread Size
    10-32
  • Radial Dynamic Load Capacity
    870 lbf
  • Eccentricity
    0.01 in
  • Finish Coating
    Black Oxide
  • Male Thread Size
    10-32
  • Series
    CR Series
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    CR-1/2-A-XBE
  • Manufacturer Upc Number
    651041184619
  • UPC_NO
    651041184619
  • Weight
    0.03 lbs
  • Number Of Rows
    1
  • Material
    52100 or Equivalent
  • General Information
    Stud type cam follower Cylindrical outside diameter Needle roller Hex Hole Eccentric configuration
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text