Motion
CR-11/16-XBE
CR-11/16-XBE Flat Cam Follower-Hex Head Roller - CR Series Series, 0.6875 in Roller Dia, 0.4375 in Roller Width, 0.2500 in Stud Dia, 0.7500 in Stud Length, Sealed, High-Alloy Bearing Steel Material
Mi Item #05942277
MFR #CR-11/16-XBE
Price$62.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR-11/16-XBE Flat Cam Follower-Hex Head Roller - CR Series Series, 0.6875 in Roller Dia, 0.4375 in Roller Width, 0.2500 in Stud Dia, 0.7500 in Stud Length, Sealed, High-Alloy Bearing Steel Material
Mi Item #05942277
MFR #CR-11/16-XBE

Mfr description
CR 11/16-XBE CAM FOLLOWER
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.22/each

Specifications

Dimensions

  • Eccentric Bushing Length
    0.432 in
  • Eccentricity
    0.015 in
  • Male Thread Size
    1/4-28
  • Roller Diameter  
    0.6875 in
  • Roller Width  
    0.4375 in
  • Stud Diameter  
    0.2500 in
  • Thread Length
    0.3125 in
  • Thread Size
    1/4-28
  • Weight
    0.07 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • General Information
    Stud type cam follower Cylindrical outside diameter Needle roller Hex Hole Eccentric configuration
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    CR-11/16-XBE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041184671
  • Material
    52100 or Equivalent
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1320 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    CR Series
  • Stud Type
    CR-Standard Stud
  • UPC_NO
    651041110014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)